low-profile design mounts your TV a mere 1.1 from the wall
Mfr # 43210
Zoro # G816471381
product price: $36.69
/eaKey Features
Mounting Pattern
600 x 400, 150 x 100
Mount Function
Tilt, Wall Mount
Material
Steel, Cold Rolled Steel
Minimum Screen Size Supported
42 in
VESA Mount Compatible
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
43210
Zoro #
G816471381
UPC #
889028000000
Country of Origin
China
Dimensions
Minimum Screen Size Supported
42 in
Width
25.24 in
Height
16.54 in
Maximum Screen Size Supported
90 in
Details
Mounting Pattern
600 x 400, 150 x 100
Mount Function
Tilt, Wall Mount
Material
Steel, Cold Rolled Steel
VESA Mount Compatible
Yes
Package Contents
TV Mount , Mounting Hardware , User Manual
Rugged
Yes
Mount Profile
Low Profile/Fixed
Mount Surface
Wall, Wood Stud, Concrete
Item
Wall Mount
Device Supported
Curved Screen Display, Flat Panel Display, TV
Form Factor
Wall Mountable
Features
Space Saving Design, Bubble Level, Adjustable Width, Tilt, Quick Release Mechanism, Sturdy, Tension Spring, Spring Lock
Minimum Load Capacity
165 lb
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Color
Black
Durability
Damage Resistant
Maximum Load Capacity
300 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.