Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6624
Zoro #
G3008470
UPC #
-
Country of Origin
Multiple
Dimensions
Length
3 in
Width
4 in
Depth
6 in
Length (Straight Wireway)
3.0 in
Overall Height
3 in
Overall Width
4 in
Overall Depth
6 in
Details
Item
Low Voltage Recessed
Color
Light Almond
Number of Gangs
3
Number of Ports
1
Cable Type
Wall Plate
Material
Plastic
Number of Conductors
0
Series
Recessed
Outlet Orientation
Horizontal
NEMA Enclosure Rating
Not Rated
Wallplate Type
Recessed
Description
Low Voltage Recessed, Wallplate Type Recessed, Color Light Almond, NEMA Enclosure Rating Not Rated, Number of Gangs 3, Outlet Orientation Horizontal, Number of Ports 1, Compatible Cable Performance Category Not Applicable, Material Plastic, Overall Depth 6 in, Overall Height 3 in, Overall Width 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.