Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M To M 16AWG Audio Cable 25 ft.

  • Mfr # 5499

  • Zoro # G8788617


product price: $15.19
/ea

Key Features

Cable Type
6.35mm
Cable Length
25 ft
Conductor Size
16 AWG
Conductor Material
Copper
Wire Gauge
16 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5499
Zoro #
G8788617
UPC #
844660054993
Country of Origin
China

Dimensions

Cable Length
25 ft
Conductor Size
16 AWG
Length
25 ft.

Details

Cable Type
6.35mm
Conductor Material
Copper
Wire Gauge
16 AWG
Shielding
Yes
Item
Audio Cable
Features
Stranded, Corrosion-free
Connector Type
Male
Shielded / Unshielded
Shielded
Solid / Stranded
Stranded
Product Type
Audio Cable
Device Supported
Audio Device
Connection B
1 x 6.35mm Audio - Male
Product Line
Premier
Connection A
1 x 6.35mm Audio - Male

Description

25ft Premier Series 1/4-" (TS) Male to Male 16AWG Audio Cable (Gold Plated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.