Zoro Homepage

MALE TO MALE 16AWG CABLE 50FT

  • Mfr # 4798

  • Zoro # G715718761


product price: $46.79
/ea

Key Features

Conductor Material
Copper
Shielding
Yes
Cable Length
50 ft
Product Line
Premier
Cable Type
6.35mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4798
Zoro #
G715718761
UPC #
844660047988
Country of Origin
China

Dimensions

Cable Length
50 ft

Details

Conductor Material
Copper
Item
Audio Cable
Shielding
Yes
Product Line
Premier
Cable Type
6.35mm
Device Supported
Audio Device
Connection B
1 x 6.35mm Stereo Audio - Male
Connection A
1 x 6.35mm Stereo Audio - Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.