Zoro Homepage

Male To Male 16AWG Cable 75 ft.

  • Mfr # 4799

  • Zoro # G8788057


product price: $39.39
/ea

Key Features

Cable Type
1/4" TRS
Cable Length
75 ft
Conductor Size
16 AWG
Number of Conductors
2
Conductor Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4799
Zoro #
G8788057
UPC #
844660047995
Country of Origin
China

Dimensions

Cable Length
75 ft
Conductor Size
16 AWG
Length
75 ft.

Details

Cable Type
1/4" TRS
Number of Conductors
2
Conductor Material
Copper
Wire Gauge
16 AWG
Shielding
97.5% Copper Braid
Item
Male To Male 16AWG Cable 75 ft.
Connector Type
Male
Features
TRS/Stereo Plugs on Each End, The Plugs Are Gold Plated to Provide Smooth, Corrosion-Free Connections as Well as Maximum Electrical Conductivity
Solid / Stranded
Stranded
Shielded / Unshielded
Shielded
Product Type
Audio Cable

Description

Male To Male 16AWG Cable 75 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.