
Male To Male Cable 15 ft.
Mfr # 4795
Zoro # G8788048
product price: $17.79
/eaKey Features
Cable Type
1/4" TRS
Cable Length
15 ft
Conductor Size
16 AWG
Number of Conductors
2
Conductor Material
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4795
Zoro #
G8788048
UPC #
844660047957
Country of Origin
China
Dimensions
Cable Length
15 ft
Conductor Size
16 AWG
Length
15 ft.
Details
Cable Type
1/4" TRS
Number of Conductors
2
Conductor Material
Copper
Wire Gauge
16 AWG
Shielding
97.5% Copper Braid
Item
Male To Male Cable 15 ft.
Features
TRS/Stereo Plugs on Each End, The Plugs Are Gold Plated to Provide Smooth, Corrosion-Free Connections as Well as Maximum Electrical Conductivity
Connector Type
Male
Shielded / Unshielded
Shielded
Solid / Stranded
Stranded
Product Type
Audio Cable
Description
Male To Male Cable 15 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.