Zoro Homepage

MALE TO MALE CABLE 15FT

  • Mfr # 4795

  • Zoro # G116056059


product price: $24.95
/ea

Key Features

Features
Corrosion-free, Stranded
Connection A
1 x 6.35mm Audio - Male
Product Line
Premier
Cable Length
15 ft
Connection B
1 x 6.35mm Audio - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4795
Zoro #
G116056059
UPC #
844660047957
Country of Origin
Viet Nam

Dimensions

Cable Length
15 ft

Details

Features
Corrosion-free, Stranded
Connection A
1 x 6.35mm Audio - Male
Product Line
Premier
Connection B
1 x 6.35mm Audio - Male
Device Supported
Audio Device
Shielding
Yes
Cable Characteristic
Patch Cable
Wire Gauge
16 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.