Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Monoprice Male To Mini/Micro Centronic, 3 ft. 2068

Male To Mini/Micro Centronic, 3 ft. (Discontinued)

  • Mfr # 2068
  • Zoro # G8785528
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2068
Zoro #
G8785528
UPC #
844660020684
Country of Origin
China

Dimensions

Cable Length
3 ft

Details

Item
Male To Mini/Micro Centronic,3 ft.
Features
Molded
Product Type
Data Transfer Cable
Shielding
Yes
Cable Type
Parallel

Description

3FT DB-25(IEEE-1284) Male to Mini/Micro Centronic 36(HPCN36) Male Cable [IE]

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.