MAX WEIGHT 77 LBS._ EXTENSION RANGE OF 1.8IN TO 20.1IN_ VESA PATTERNS UP TO 200X
Mfr # 43213
Zoro # G716255609
product price: $63.79
/eaKey Features
UL Listed
Yes
Maximum Swivel Angle
90°
Mount Function
Swivel, Wall Mount, Rotate, Cable Management, Articulating, Tilt
VESA Mount Compatible
Yes
Form Factor
Wall Mountable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
43213
Zoro #
G716255609
UPC #
889028174241
Country of Origin
China
Dimensions
Minimum Screen Size Supported
23 in
Maximum Screen Size Supported
42 in
Details
Item
Mounting Bracket
UL Listed
Yes
Maximum Swivel Angle
90°
Mount Function
Swivel, Wall Mount, Rotate, Cable Management, Articulating, Tilt
VESA Mount Compatible
Yes
Form Factor
Wall Mountable
Color
Black
Mounting Pattern
200 x 200, 75 x 75
Features
Heavy Duty, Extendable, Full Motion, Cable Management, Flexible
Product Line
Commercial
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Minimum Tilt Angle
-15°
Mount Surface
Concrete, Wood Stud, Wall
Device Supported
TV, Flat Panel Display, Curved TV, Display
Maximum Load Capacity
77 lb
Maximum Rotate Angle
3°
Minimum Rotate Angle
-3°
Minimum Swivel Angle
-90°
Maximum Tilt Angle
5°
Material
Cold Rolled Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.