METAL 1/4IN 6.35MM TRS STEREO PLUG TO 3.5MM TRS STEREO JACK ADAPTER_
Mfr # 7169
Zoro # G814884961
product price:Â $1.79
/ea
Sold in multiples of 4 for $7.16
Key Features
Adapter Type
6.35mm/Mini-phone
Material
Metal
Connector on Second End Details
(1) Mini-phone Stereo Audio Female
Connector Type on First End
6.35mm Stereo Audio - Male
Connector Plating
Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7169
Zoro #
G814884961
UPC #
844660071693
Country of Origin
China
Details
Item
Audio Adapter
Adapter Type
6.35mm/Mini-phone
Material
Metal
Connector on Second End Details
(1) Mini-phone Stereo Audio Female
Connector Type on First End
6.35mm Stereo Audio - Male
Connector Plating
Gold
Connector on First End Details
(1) 6.35mm Stereo Audio Male
Connector Type on Second End
Mini-phone Stereo Audio - Female
Connection B
Mini-phone Stereo Audio - Female
Connection A
6.35mm Stereo Audio - Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.