Zoro Homepage

Micro USB OTG Adapter

  • Mfr # 9724

  • Zoro # G2017184


product price: $3.99
/ea
Sold in multiples of 5 for $19.95

Key Features

Cable Type
Micro-USB-B/USB-A
Connector Gender on First End
Male
Cable Characteristic
Extension Cable
Color
Black
Connector Gender on Second End
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9724
Zoro #
G2017184
UPC #
844660097242
Country of Origin
China

Details

Cable Type
Micro-USB-B/USB-A
Connector Gender on First End
Male
Cable Characteristic
Extension Cable
Color
Black
Connector Gender on Second End
Female
Connector on First End Details
1 x Micro USB 2.0 Type B - Male
End 2 Connection Type
USB 2.0 Type A - Female
Item
Data Transfer Cable
End 1 Connection Type
Micro USB 2.0 Type B - Male
Device Supported
Smartphone, Peripheral Device, Phone, Flash Drive, Mouse, Keyboard, Gaming Controller, Workstation, Computer, PC, HDTV
Connector on Second End Details
1 x USB 2.0 Type A - Female

Description

Today's smartphones are more powerful than many computers from even just a few years ago. Unleash the power of your phone by giving it access to the same USB peripherals that make your PC easier to use - keyboards; mice; flash drives; and game controllers - using this USB On-The-GoTM Adapter from Monoprice! USB On-The-Go is an extension of the USB 2.0 specification. Basically it allows an OTG equipped device; such as your phone; to act as a USB host. In host mode; you can connect peripheral devices; such as keyboards; mice; drives; etc.; to your phone the same as you would connect them to your PC. The AndroidTM operating system is a powerful OS that includes support for these external peripherals. With an OTGTM adapter you can connect them to your phone and use them the same as you would use them on a PC. When combined with an MHL® adapter to output the video from your phone to your HDTV; you've got a full-powered computer workstation in your pocket! Enjoy retro gaming using the proper controller for the emulated game system. Type up a report for work using a full-sized keyboard and mouse. You can even copy pictures and music from one phone to another without having to use a PC as an intermediate device. OTG opens up a world of possibilities and helps you get the most out of your digital life! USB On-The-GoTM and OTGTM are trademarks of USB Implementers Forum; Inc. AndroidTM is a trademark of Google LLC. MHL® is a registered trademark of MHL; LLC. Updated Feb 11; 2020

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.