Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Monoprice Midi Cable W 5 Pin Din Plug3 ft., Blk 8532

Midi Cable W 5 Pin Din Plug3 ft., Blk (Discontinued)

  • Mfr # 8532
  • Zoro # G8793079
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8532
Zoro #
G8793079
UPC #
844660085324
Country of Origin
China

Dimensions

Length
3 ft.

Details

Cable Type
MIDI
Color
Black
Standards
RoHS Compliant
Item
Midi Cable W 5 Pin Din Plug3 ft.,Blk
Features
High Quality MIDI Cables Don't Need to Cost an Arm and A Leg
Connector Type
5-Pin DIN

Description

3ft MIDI Cable with 5 Pin DIN Plugs - Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.