Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mini Displayp To Displayp Cbl, White, 10ft

  • Mfr # 6008

  • Zoro # G8789466


product price: $9.89
/ea

Key Features

Cable Type
DisplayPort/Mini DisplayPort
Color
White
Conductor Size
32 AWG
Conductor Material
Copper
Wire Gauge
32 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6008
Zoro #
G8789466
UPC #
844660060086
Country of Origin
China

Dimensions

Conductor Size
32 AWG
Length
10 ft.
Cable Length
10 ft

Details

Cable Type
DisplayPort/Mini DisplayPort
Color
White
Conductor Material
Copper
Wire Gauge
32 AWG
Shielding
Shielded
Item
Data Transfer Cable
For Use With
DP Source with a MDP Monitor or a MDP Source with a DP Monitor
Features
Corrosion Resistant
Connector Type
Mini DisplayPort to DisplayPort
Shielded / Unshielded
Shielded
Connection B
1 x DisplayPort
Connection A
1 x Mini DisplayPort

Description

Mini Displayp To Displayp Cbl,White,10ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.