This item is Discontinued.

Monoprice Mini Displayport 1.2 Cable, 6 ft. 13365

This item is Discontinued.

Monoprice

Mini Displayport 1.2 Cable, 6 ft. (Discontinued)

Mfr # 13365
Zoro # G8801740
UPC # 889028014134
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
13365
Zoro #
G8801740
UPC #
889028014134
Country of Origin
China

Dimensions

Cable Length
6 ft
Length
6 ft.

Details

Cable Type
Mini DisplayPort
Standards
Displayport 1.2a Compliant
Item
Mini Displayport 1.2 Cable,6 ft.
For Use With
Computers, Phones, and Tablets
Features
High Bit Rate 2 (HBR2) Bandwidth of Up to 21.6 Gbps, Supports DPCP (DisplayPort Content Protection) and HDCPTM (High-Bandwidth Digital Content Protection), Backwards Compatible with DisplayPort 1.1/1.1a
Connector Type
Latching DisplayPort
Product Type
A/V Cable

Description

Select Series Mini DisplayPort 1.2 Cable_ 6ft

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.