Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Monoprice Mini DisplayPort 1.2a to 4K at 60Hz HDMI Active HDR Adapter_ Black 33127

Mini DisplayPort 1.2a to 4K at 60Hz HDMI Active HDR Adapter_ Black (Discontinued)

  • Mfr # 33127
  • Zoro # G1720445
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33127
Zoro #
G1720445
UPC #
889028082836
Country of Origin
China

Description

Connect your Mini DisplayPort® video source to a 4K@60Hz High Dynamic Range (HDR) HDMI® video display. This adapter is fully compliant with the HDMI 2.0 and HDCPTM 2.2 specifications and supports all the features found in the specs; including 3D and Multi View video. It delivers up to 18Gbps bandwidth and supports the 21:9 cinema aspect ration and up to 32 audio channels and a 1536kHz sampling rate. It supports the High Dynamic Range (HDR) feature; which significantly expands the contrast ratio and color accuracy. 4K@60Hz Resolution High Dynamic Range (HDR) Compact Design 4K Resolution: Enjoy stunningly realistic and lifelike video with the maximum 3840x2160p (4K) resolution with a full 60Hz framerate and support for more than 1 billion colors.High Dynamic Range (HDR): HDR is an acronym for High Dynamic Range. TVs with HDR show a better; more realistic image with more contrast; brightness; and colors than ever before. HDR significantly expands contrast ratio and color accuracy. Contrast ratio is related to how bright or dark a screen is and color accuracy is how closely the colors on the screen match colors in real life. Bright images seem brighter; with more depth.Compact Design: The small size and light weight of this adapter makes it easy to stow in a laptop bag or purse; which means that you can always have it with you when you need to connect to an HDMI® display.CompatibilitiesCompatible with Mini DisplayPort® equipped PCs and laptops; including the Apple MacBook® and Google ChromebookTMBuy with Confidence Monoprice not only stands behind every product we sell with a 1 year replacement warranty; we offer a 30-day money back guarantee as well! If the product you purchase does not satisfy your needs; send it back for a full refund.Quality at a Fair Price Monoprice's rugged design and rigid quality control standards deliver high quality products at fair prices.Hassle Free Packaging Monoprice exists to bring simplicity; fairness; and confidence to technology choices. This product features recyclable packaging that is simple to open; cost effective; with minimal waste; and fully protective as it travels to you.Service & Support You're never on your own with Monoprice products! We have a full team of friendly and knowledgeable technicians available to answer your questions; both before and after the sale. Contact our technical support team for questions about our products; troubleshooting; or even suggestions for products to fit your particular needs. Not to be outdone; our friendly and helpful customer service team is here to make your ordering; delivery; and any possible returns a quick and painless operation; from start to finish! DisplayPort® and the DisplayPort® logo are registered trademarks of the Video Electronics Standards Association.HDMI®; the HDMI Logo; and High-Definition Multimedia Interface are trademarks or registered trademarks of HDMI Licensing LLC in the United States and other countries.HDCPTM is a trademark of Digital Content Protection LLC.Apple® and MacBook® are trademarks of Apple Inc.; registered in the U.S. and other countries.GoogleTM; ChromeTM; and ChromebookTM are trademarks of Google LLC.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.