Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Monoprice Mini Displayport Cable, White, 10 ft. 5992

Mini Displayport Cable, White, 10 ft. (Discontinued)

  • Mfr # 5992
  • Zoro # G8789420
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5992
Zoro #
G8789420
UPC #
844660059929
Country of Origin
China

Dimensions

Conductor Size
32 AWG
Length
10 ft.

Details

Cable Type
Mini DisplayPort
Color
White
Conductor Material
Copper
Wire Gauge
32 AWG
Shielding
Shielded
Item
Mini Displayport Cable,White,10 ft.
Features
8.64 Gbps Data Rates, Gold Plated Connectors, DisplayPort Is Based On A Micro Packet Data Transmission Protocol That Allows For Feature Additions In The Future
Shielded / Unshielded
Shielded

Description

Mini Displayport Cable,White,10 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.