Zoro Homepage

MINI DISPLAYPORT CABLE- WHITE 15FT

  • Mfr # 5993

  • Zoro # G115190174


product price: $8.79
/ea

Key Features

Cable Length
15 ft
Color
White
Connector Plating
Gold
Cable Type
Mini DisplayPort
Connector on First End Details
(1) Mini DisplayPort Digital Audio/Video - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5993
Zoro #
G115190174
UPC #
844660059936
Country of Origin
China

Dimensions

Cable Length
15 ft
Wire Size
32 AWG

Details

Color
White
Connector Plating
Gold
Cable Type
Mini DisplayPort
Connector on First End Details
(1) Mini DisplayPort Digital Audio/Video - Male
Shielding
Yes
Device Supported
Audio/Video Device
Item
A/V Cable
Connector on Second End Details
(1) Mini DisplayPort Digital Audio/Video - Male
Data Transfer Rate
8.6 Gbit/s

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.