
MINI DISPLAYPORT /DISPLAYPORT CABLE 3FT
Mfr # 6006
Zoro # G715190246
product price: $6.59
/eaSold in multiples of 2 for $13.18
Key Features
Cable Length
3 ft
Shielding
Yes
Cable Type
DisplayPort/Mini DisplayPort
Device Supported
Monitor, Video Device
Connector Plating
Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6006
Zoro #
G715190246
UPC #
844660060062
Country of Origin
China
Dimensions
Cable Length
3 ft
Details
Shielding
Yes
Cable Type
DisplayPort/Mini DisplayPort
Device Supported
Monitor, Video Device
Connector Plating
Gold
Connector on First End Details
(1) Mini DisplayPort 1.1 Digital Audio/Video - Female
Item
Video Cable
Color
White
Conductor Material
Copper
Connector on Second End Details
(1) DisplayPort 1.1 Digital Audio/Video - Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.