Zoro Homepage

Mini Displayport /Displayport Cable 3ft.

  • Mfr # 6006

  • Zoro # G8789481


product price: $6.55
/ea

Key Features

Cable Type
DisplayPort/Mini DisplayPort
Cable Length
3 ft
Color
White
Conductor Size
32 AWG
Conductor Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6006
Zoro #
G8789481
UPC #
844660060062
Country of Origin
China

Dimensions

Cable Length
3 ft
Conductor Size
32 AWG
Length
3 ft.

Details

Cable Type
DisplayPort/Mini DisplayPort
Color
White
Conductor Material
Copper
Wire Gauge
32 AWG
Shielding
Yes
Item
Video Cable
Features
Connectors Are Gold-Plated For Improved Connectivity And Corrosion Resistance
Connector Type
Mini DisplayPort to DisplayPort
For Use With
DP Source with a MDP Monitor or a MDP Source with a DP Monitor
Shielded / Unshielded
Shielded
Product Type
Video Cable
Device Supported
Monitor, Video Device
Connection A
1 x Mini DisplayPort 1.1 Digital Audio/Video - Female
Connection B
1 x DisplayPort 1.1 Digital Audio/Video - Male

Description

Mini Displayport /Displayport Cable 3ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.