Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Monoprice Mini Displayport M/F Extension Cable, 6ft 5502

Mini Displayport M/F Extension Cable, 6ft (Discontinued)

  • Mfr # 5502
  • Zoro # G8788781
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5502
Zoro #
G8788781
UPC #
844660055020
Country of Origin
China

Dimensions

Cable Length
6 ft
Conductor Size
32 AWG
Length
6 ft.

Details

Cable Type
DisplayPort
Color
White
Wire Gauge
32 AWG
Item
Mini Displayport M/F Extension Cable,6ft
Connector Type
Male to Female
Product Type
A/V Cable

Description

Mini Displayport M/F Extension Cable,6ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.