Zoro Homepage

Mini Displayport To Dvi Cable, White, 10ft

  • Mfr # 6000

  • Zoro # G8789457


product price: $12.29
/ea

Key Features

Cable Type
DVI/Mini DisplayPort
Cable Length
10 ft
Color
White
Conductor Size
32 AWG
Wire Gauge
32 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6000
Zoro #
G8789457
UPC #
844660060000
Country of Origin
China

Dimensions

Cable Length
10 ft
Conductor Size
32 AWG
Length
10 ft.

Details

Cable Type
DVI/Mini DisplayPort
Color
White
Wire Gauge
32 AWG
Shielding
Yes
Item
A/V Cable
Connector Type
DVI
Features
Flexible
Shielded / Unshielded
Shielded
Product Type
A/V Cable
Connection B
1 x DVI Digital Video - Male
Maximum Resolution
1080
Connection A
1 x Mini DisplayPort Digital Audio/Video - Male
Device Supported
MAC, Audio/Video Device, HDTV, Monitor

Description

Mini Displayport To Dvi Cable,White,10ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.