Shop MONOPRICE
See all product information
Create Account
Mini Displayport To Hdtv Cable, 6 ft.
- Mfr # 13369
- Zoro # G8801689
product price:Â
$
11.99
/ea
Key Features
Cable Type
HDMI/Mini DisplayPort
Cable Length
6 ft
Standards
Displayport 1.2a Compliant
Length
6 ft.
Features
Bandwidth up to 10.2 Gbps, Supports DPCP (DisplayPort Content Protection) and HDCPTM (High-Bandwidth Digital Content Protection), Broad Compatibility with MacBooks, PCs, Phones, and Tablets with DisplayPort or Mini DisplayPort Video out and High-Resolution HDMI Enabled Displays
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 13369
- Zoro #
- G8801689
- UPC #
- 889028014172
- Country of Origin
- China
- Cable Type
- HDMI/Mini DisplayPort
- Standards
- Displayport 1.2a Compliant
- Item
- A/V Cable
- Features
- Bandwidth up to 10.2 Gbps, Supports DPCP (DisplayPort Content Protection) and HDCPTM (High-Bandwidth Digital Content Protection), Broad Compatibility with MacBooks, PCs, Phones, and Tablets with DisplayPort or Mini DisplayPort Video out and High-Resolution HDMI Enabled Displays
- For Use With
- Computers, Phones, and Tablets
- Product Type
- Mini Displayport To Hdtv Cable,6 ft.
- Device Supported
- Tablet, Phone, Computer, Projector, PC, Audio/Video Device, HDTV, MacBook
- Product Line
- Select
- Connection A
- 1 x Mini DisplayPort Digital Audio/Video - Male
- Maximum Resolution
- 1920 x 1200
- Data Transfer Rate
- 10.2-Gbit/s
- Connection B
- 1 x HDMI Digital Audio/Video - Male
Dimensions
- Cable Length
- 6 ft
- Length
- 6 ft.
Description
Mini Displayport To Hdtv Cable,6 ft.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.