Zoro Homepage

MINI DISPLAYPORT TO HDTV CABLE_ 6FT

  • Mfr # 13369

  • Zoro # G315190165


product price: $12.49
/ea

Key Features

Cable Type
HDMI/Mini DisplayPort
Cable Length
6 ft
Device Supported
Tablet, Phone, Computer, Projector, PC, Audio/Video Device, HDTV, MacBook
Data Transfer Rate
10.2-Gbit/s
Connector on Second End Details
(1) HDMI Digital Audio/Video - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13369
Zoro #
G315190165
UPC #
889028014172
Country of Origin
China

Dimensions

Cable Length
6 ft

Details

Cable Type
HDMI/Mini DisplayPort
Item
A/V Cable
Device Supported
Tablet, Phone, Computer, Projector, PC, Audio/Video Device, HDTV, MacBook
Data Transfer Rate
10.2-Gbit/s
Connector on Second End Details
(1) HDMI Digital Audio/Video - Male
Connector Type on First End
Mini DisplayPort Digital Audio/Video - Male
Supported Resolution
1920 x 1200
Connector on First End Details
(1) Mini DisplayPort Digital Audio/Video - Male
Connector Type on Second End
HDMI Digital Audio/Video - Male
Maximum Resolution
1920 x 1200
Connection B
1 x HDMI Digital Audio/Video - Male
Connection A
1 x Mini DisplayPort Digital Audio/Video - Male
Product Line
Select

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.