Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MINI DISPLAYPORT TO VGA CABLE - WHITE3FT

  • Mfr # 6002

  • Zoro # G714885044


product price: $22.45
/ea

Key Features

Cable Length
3 ft
Cable Type
Mini DisplayPort/VGA
Features
Corrosion-free
Connector on Second End Details
(1) 15-pin HD-15 - Male
Connector on First End Details
(1) Mini DisplayPort Digital Audio/Video - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6002
Zoro #
G714885044
UPC #
844660060024
Country of Origin
Viet Nam

Dimensions

Cable Length
3 ft

Details

Item
Video Cable
Cable Type
Mini DisplayPort/VGA
Features
Corrosion-free
Connector on Second End Details
(1) 15-pin HD-15 - Male
Connector on First End Details
(1) Mini DisplayPort Digital Audio/Video - Male
Connector Plating
Gold
Connector Type on First End
Mini DisplayPort Digital Audio/Video - Male
Shielding
Yes
American Wire Gauge
32 AWG
Supported Resolution
1920 x 1080
Connector Type on Second End
HD-15 - Male
Device Supported
Monitor, MAC, Video Device
Connection A
1 x Mini DisplayPort Digital Audio/Video - Male
Connection B
1 x 15-pin HD-15 - Male
Color
White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.