Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MINI DP 1.1 TO VGA ADAPTER, BLACK

  • Mfr # 12743

  • Zoro # G614876777


product price: $11.89
/ea

Key Features

Cable Length
6 in
Cable Type
Mini DisplayPort/VGA
Features
Passive
Connector on Second End Details
(1) 15-pin HD-15 - Female
Connector Type on First End
Mini DisplayPort 1.1 Digital Audio/Video - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12743
Zoro #
G614876777
UPC #
844660127437
Country of Origin
China

Dimensions

Cable Length
6 in

Details

Item
Video Cable
Cable Type
Mini DisplayPort/VGA
Features
Passive
Connector on Second End Details
(1) 15-pin HD-15 - Female
Connector Type on First End
Mini DisplayPort 1.1 Digital Audio/Video - Male
Connector Type on Second End
HD-15 - Female
Connector on First End Details
(1) Mini DisplayPort 1.1 Digital Audio/Video - Male
Device Supported
Video Device, Notebook, MacBook
Connection A
1 x Mini DisplayPort 1.1 Digital Audio/Video - Male
Connection B
1 x 15-pin HD-15 - Female
Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.