
Mini Dp 1.2 To Dp 1.2 Cable, 6 ft.
Mfr # 13373
Zoro # G8802011
product price: $7.15
/eaSold in multiples of 2 for $14.30
Key Features
Cable Type
DisplayPort/Mini DisplayPort
Cable Length
6 ft
Standards
Displayport 1.2a Compliant
Length
6 ft.
For Use With
Computers, Phones, and Tablets
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13373
Zoro #
G8802011
UPC #
889028014219
Country of Origin
China
Dimensions
Cable Length
6 ft
Length
6 ft.
Details
Cable Type
DisplayPort/Mini DisplayPort
Standards
Displayport 1.2a Compliant
Item
A/V Cable
For Use With
Computers, Phones, and Tablets
Features
Rugged
Product Type
A/V Cable
Connection B
1 x DisplayPort Digital Audio/Video - Male
Data Transfer Rate
21.6-Gbit/s
Maximum Resolution
3840 x 2160
Connection A
1 x Mini DisplayPort Digital Audio/Video - Male
Product Line
Select
Device Supported
Audio/Video Device, Monitor, HDTV, PC
Description
Mini Dp 1.2 To Dp 1.2 Cable,6 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.