
MINI DP 1.2 TO DP 1.2 CABLE_ 6FT
Mfr # 13373
Zoro # G415718627
product price: $8.29
/eaKey Features
Cable Length
6 ft
Maximum Resolution
3840 x 2160
Connection B
1 x DisplayPort Digital Audio/Video - Male
Features
Rugged
Cable Type
DisplayPort/Mini DisplayPort
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13373
Zoro #
G415718627
UPC #
889028014219
Country of Origin
China
Dimensions
Cable Length
6 ft
Details
Maximum Resolution
3840 x 2160
Connection B
1 x DisplayPort Digital Audio/Video - Male
Features
Rugged
Cable Type
DisplayPort/Mini DisplayPort
Device Supported
Audio/Video Device, Monitor, HDTV, PC
Product Line
Select
Connection A
1 x Mini DisplayPort Digital Audio/Video - Male
Data Transfer Rate
21.6-Gbit/s
Item
A/V Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.