Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mini Dp 1.2 To Dp 4K Cable, 15 ft.

  • Mfr # 15887

  • Zoro # G8810116


product price: $8.89
/ea

Key Features

Cable Type
DisplayPort/Mini DisplayPort
Cable Length
15 ft
Standards
Displayport 1.2a Compliant
For Use With
Computers, Phones, and Tablets
Features
High Bit Rate 2 (HBR2) Bandwidth of Up to 21.6 Gbps, Supports DPCP (DisplayPort Content Protection) and HDCPTM (High-Bandwidth Digital Content Protection), Backwards Compatible with DisplayPort 1.1/1.1a
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15887
Zoro #
G8810116
UPC #
889028039960
Country of Origin
China

Dimensions

Cable Length
15 ft
Length
15 ft.

Details

Cable Type
DisplayPort/Mini DisplayPort
Standards
Displayport 1.2a Compliant
Item
A/V Cable
For Use With
Computers, Phones, and Tablets
Features
High Bit Rate 2 (HBR2) Bandwidth of Up to 21.6 Gbps, Supports DPCP (DisplayPort Content Protection) and HDCPTM (High-Bandwidth Digital Content Protection), Backwards Compatible with DisplayPort 1.1/1.1a
Product Type
A/V Cable
Maximum Resolution
3840 x 2160
Data Transfer Rate
21.6-Gbit/s
Connection A
1 x Mini DisplayPort 1.2a Digital Audio/Video - Male
Product Line
Select
Device Supported
Tablet, Phone, Projector, Audio/Video Device, Monitor, HDTV, Computer
Connection B
1 x DisplayPort 1.2a Digital Audio/Video - Male

Description

Mini Dp 1.2 To Dp 4K Cable,15 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.