Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MINI DP 1.2 TO DP 4K CABLE_ 15FT

  • Mfr # 15887

  • Zoro # G015718805


product price: $14.59
/ea

Key Features

Data Transfer Rate
21.6-Gbit/s
Connection A
1 x Mini DisplayPort 1.2a Digital Audio/Video - Male
Cable Type
DisplayPort/Mini DisplayPort
Connection B
1 x DisplayPort 1.2a Digital Audio/Video - Male
Device Supported
Tablet, Phone, Projector, Audio/Video Device, Monitor, HDTV, Computer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15887
Zoro #
G015718805
UPC #
889028039960
Country of Origin
China

Dimensions

Cable Length
15 ft

Details

Data Transfer Rate
21.6-Gbit/s
Connection A
1 x Mini DisplayPort 1.2a Digital Audio/Video - Male
Cable Type
DisplayPort/Mini DisplayPort
Item
A/V Cable
Connection B
1 x DisplayPort 1.2a Digital Audio/Video - Male
Device Supported
Tablet, Phone, Projector, Audio/Video Device, Monitor, HDTV, Computer
Maximum Resolution
3840 x 2160
Product Line
Select

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.