Zoro Homepage

MINI DP 1.2A TO 4K HDMI, DVI, VGA PASSIVE

  • Mfr # 12799

  • Zoro # G514883523


product price: $27.59
/ea

Key Features

Cable Type
DVI/HDMI/Mini DisplayPort/VGA
Color
Black
Cable Length
6 in
Features
Passive
Supported Resolution
3840 x 2160
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12799
Zoro #
G514883523
UPC #
844660127994
Country of Origin
China

Dimensions

Cable Length
6 in

Details

Cable Type
DVI/HDMI/Mini DisplayPort/VGA
Color
Black
Item
A/V Cable
Features
Passive
Supported Resolution
3840 x 2160
Device Supported
Audio/Video Device
Connector on First End Details
(1) Mini DisplayPort 1.2a Digital Audio/Video - Male
Connector on Second End Details
(1) DVI (Single-Link) Digital Video - Female, (1) 15-pin HD-15 - Female, (1) HDMI Digital Audio/Video - Female

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.