Zoro Homepage

Mini Dp 1.2A To 4K HDMI, Dvi, Vga Passive

  • Mfr # 12799

  • Zoro # G8799205


product price: $24.99
/ea

Key Features

Cable Length
6"
Color
Black
Cable Type
DVI/HDMI/Mini DisplayPort/VGA
Features
Passive
Connector Type
DVI, HDMI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12799
Zoro #
G8799205
UPC #
889028008171
Country of Origin
China

Dimensions

Cable Length
6"
Length
6"

Details

Item
A/V Cable
Color
Black
Cable Type
DVI/HDMI/Mini DisplayPort/VGA
Features
Passive
Connector Type
DVI, HDMI
Product Type
Mini Dp 1.2A To 4K HDMI,Dvi,Vga Passive
Connection B
1 x HDMI Digital Audio/Video - Female, 1 x DVI (Single-Link) Digital Video - Female, 1 x 15-pin HD-15 - Female
Device Supported
Audio/Video Device
Connection A
1 x Mini DisplayPort 1.2a Digital Audio/Video - Male
Supported Resolution
3840 x 2160

Description

Mini Dp 1.2A To 4K HDMI,Dvi,Vga Passive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.