Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MINI DP 1.2A TO HDTV 4K CABLE_ 3FT

  • Mfr # 15883

  • Zoro # G715190239


product price: $17.35
/ea

Key Features

Cable Type
HDMI/Mini DisplayPort
Cable Length
3 ft
Connector Type on First End
Mini DisplayPort 1.2a Digital Audio/Video - Male
Connector Type on Second End
HDMI Digital Audio/Video - Male
Supported Resolution
3840 x 2160
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15883
Zoro #
G715190239
UPC #
889028039922
Country of Origin
China

Dimensions

Cable Length
3 ft

Details

Cable Type
HDMI/Mini DisplayPort
Item
A/V Cable
Connector Type on First End
Mini DisplayPort 1.2a Digital Audio/Video - Male
Connector Type on Second End
HDMI Digital Audio/Video - Male
Supported Resolution
3840 x 2160
Connector on First End Details
(1) Mini DisplayPort 1.2a Digital Audio/Video - Male
Connector on Second End Details
(1) HDMI Digital Audio/Video - Male
Data Transfer Rate
21.6-Gbit/s
Device Supported
Tablet, Audio/Video Device, HDTV, Projector, Computer, MacBook, Phone
Product Line
Select
Maximum Resolution
3840 x 2160
Connection A
1 x Mini DisplayPort 1.2a Digital Audio/Video - Male
Connection B
1 x HDMI Digital Audio/Video - Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.