Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mini Dp 1.2A To Hdtv 4K Cable, 6 ft.

  • Mfr # 15882

  • Zoro # G8810280


product price: $16.69
/ea

Key Features

Cable Type
HDMI/Mini DisplayPort
Cable Length
6 ft
Standards
Displayport 1.2a Compliant
Length
6 ft.
Features
High Bit Rate 2 (HBR2) Bandwidth of up to 21.6 Gbps, Supports DPCP (Displayport Content Protection) and HDCPTM (High-bandwidth Digital Content Protection), Backwards Compatible with DisplayPort 1.1/1.1a
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15882
Zoro #
G8810280
UPC #
889028039915
Country of Origin
China

Dimensions

Cable Length
6 ft
Length
6 ft.

Details

Cable Type
HDMI/Mini DisplayPort
Standards
Displayport 1.2a Compliant
Item
A/V Cable
Features
High Bit Rate 2 (HBR2) Bandwidth of up to 21.6 Gbps, Supports DPCP (Displayport Content Protection) and HDCPTM (High-bandwidth Digital Content Protection), Backwards Compatible with DisplayPort 1.1/1.1a
For Use With
Computers, Phones, and Tablets
Product Type
A/V Cable
Device Supported
MacBook, Phone, Computer, Projector, HDTV, Tablet, Audio/Video Device
Product Line
Select
Connection B
1 x HDMI Digital Audio/Video - Male
Connection A
1 x Mini DisplayPort 1.2a Digital Audio/Video - Male
Data Transfer Rate
21.6-Gbit/s
Maximum Resolution
3840 x 2160

Description

Mini Dp 1.2A To Hdtv 4K Cable,6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.