
MINI DP 1.2A TO VGA ACTIVE ADAPTER
Mfr # 12785
Zoro # G214876689
product price: $16.15
/eaKey Features
Cable Length
6 in
Cable Type
Mini DisplayPort/VGA
Connector on First End Details
(1) Mini DisplayPort 1.2a Digital Audio/Video - Male
Connector Type on Second End
HD-15 - Female
Device Supported
Monitor, Video Device
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
12785
Zoro #
G214876689
UPC #
844660127857
Country of Origin
China
Dimensions
Cable Length
6 in
Details
Item
Video Cable
Cable Type
Mini DisplayPort/VGA
Connector on First End Details
(1) Mini DisplayPort 1.2a Digital Audio/Video - Male
Connector Type on Second End
HD-15 - Female
Device Supported
Monitor, Video Device
Connector Type on First End
Mini DisplayPort 1.2a Digital Audio/Video - Male
Supported Resolution
1920 x 1080
Connector on Second End Details
(1) 15-pin HD-15 - Female
Connection A
1 x Mini DisplayPort 1.2a Digital Audio/Video - Male
Connection B
1 x 15-pin HD-15 - Female
Color
White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.