
Mini Dp To Hdtv Cable, 10 ft.
Mfr # 15878
Zoro # G8810265
product price: $10.55
/eaKey Features
Cable Type
HDMI/Mini DisplayPort
Cable Length
10 ft
Standards
DisplayPort Compliant
Length
10 ft.
For Use With
Computers, Phones, and Tablets
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15878
Zoro #
G8810265
UPC #
889028039878
Country of Origin
China
Dimensions
Cable Length
10 ft
Length
10 ft.
Details
Cable Type
HDMI/Mini DisplayPort
Standards
DisplayPort Compliant
Item
A/V Cable
For Use With
Computers, Phones, and Tablets
Features
Bandwidth up to 10.2 Gbps, Supports DPCP (DisplayPort Content Protection) and HDCPTM (High-Bandwidth Digital Content Protection), Broad Compatibility with MacBooks, PCs, Phones, and Tablets with DisplayPort or Mini DisplayPort Video out and High-Resolution HDMI Enabled Displays
Product Type
A/V Cable
Connection A
1 x Mini DisplayPort Digital Audio/Video - Male
Product Line
Select
Device Supported
Tablet, Phone, Computer, PC, Audio/Video Device, HDTV, MacBook, Projector
Connection B
1 x HDMI Digital Audio/Video - Male
Data Transfer Rate
10.2-Gbit/s
Maximum Resolution
1920 x 1200
Description
Mini Dp To Hdtv Cable,10 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.