Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Monoprice Mini Dport 1.2 Extension Cable, 6 ft. 13367

Mini Dport 1.2 Extension Cable, 6 ft. (Discontinued)

  • Mfr # 13367
  • Zoro # G8801655
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13367
Zoro #
G8801655
UPC #
889028014158
Country of Origin
China

Dimensions

Cable Length
6 ft
Length
6 ft.

Details

Cable Type
Mini DisplayPort
Standards
Displayport 1.2a Compliant
Item
Mini Dport 1.2 Extension Cable,6 ft.
Features
Supports DPCP (DisplayPort Content Protection) and HDCPTM (High-Bandwidth Digital Content Protection), Backwards Compatible with DisplayPort 1.1/1.1a
Connector Type
Latching DisplayPort
For Use With
Computers, Phones, and Tablets
Product Type
A/V Cable

Description

Select Series Mini DisplayPort 1.2 Extension Cable_ 6ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.