Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Monoprice Mini Sas 36Pin M/Sata 7Pin F, X4, .5M 8186

Mini Sas 36Pin M/Sata 7Pin F, X4, .5M (Discontinued)

  • Mfr # 8186
  • Zoro # G8792640
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8186
Zoro #
G8792640
UPC #
844660081869
Country of Origin
China

Dimensions

Conductor Size
30 AWG
Length
0.5m

Details

Color
Black
Wire Gauge
30 AWG
Item
Mini Sas 36Pin M/Sata 7Pin F,X4,.5M
Connector Type
36 pin SFF 8087 Male Mini SAS to 4x 7 pin Female SATA

Description

0.5m 30AWG Internal Mini SAS 36pin (SFF-8087) Male w/ Latch to SATA 7pin Female (x4) Forward Breakout Cable - Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.