Shop MONOPRICE
See all product information
Create Account
MM OM4 OFC MTP-12 Elite UPC (F) to MTP-12 Elite UPC (F) 12-Fiber OFNP Type B Aqua 1m
- Mfr # 48219
- Zoro # G623956583
product price:Â
$
89.79
/ea
Key Features
Application
40G/100G/400G Ethernet
Polarity
Type B
Jacket Rating
OFNP (Plenum)
Connector Type
MTP-12 Elite UPC (Female-to-Female)
Fiber Count
12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 48219
- Zoro #
- G623956583
- UPC #
- 889028217528
- Country of Origin
- China
- Item
- OM4 Fiber Optic
- Application
- 40G/100G/400G Ethernet
- Polarity
- Type B
- Jacket Rating
- OFNP (Plenum)
- Connector Type
- MTP-12 Elite UPC (Female-to-Female)
- Fiber Count
- 12
- Fiber Type
- OM4 Multimode
- Jacket Color
- Aqua
- Standards
- NFPA 262
Dimensions
- Overall Length
- 1 Aqua
Description
Upgrade your high-speed network infrastructure with the Multi-Mode OM4 MTP-12 Elite Fiber Optic Cable, engineered for maximum performance and density in modern data centers and high-bandwidth enterprise applications. This premium cable features MTP-12 Elite UPC Female connectors on both ends and delivers exceptional signal integrity across 12 fibers-optimized for short-range transmission in OM4 multimode environments.With a Type-B polarity configuration, this cable is ideal for applications like 40G/100G/400G Ethernet, InfiniBand, and Fibre Channel. Each MTP connector is precision-engineered to the Elite standard, ensuring ultra-low insertion loss and superior return loss for optimal performance in high-density environments. The female-to-female connector setup eliminates the need for alignment pins, simplifying patch panel and cable deployments.Constructed with an OFNP (Optical Fiber Nonconductive Plenum)-rated jacket, this cable meets the highest fire safety standards and is suitable for installation in plenum air-handling spaces. The OM4 fiber core supports transmission distances up to 150 meters at 40/100Gbps, providing a scalable solution for both current and future networking needs.Designed for ease of installation and long-term reliability, this cable supports plug-and-play operation, reducing installation time and labor costs. Its rugged yet flexible design ensures durability while allowing for clean cable management in tight spaces.Whether you're building out a hyperscale facility or upgrading existing infrastructure, the MTP-12 OM4 Elite Fiber Optic Cable delivers the performance, reliability, and compliance your network demands. Pre-terminated and factory-tested for quality assurance, it enables faster deployments, lower labor costs, and a cleaner, more organized network environment.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.