Shop MONOPRICE
See all product information
Create Account
MM OM4 OFC MTP-16 Elite UPC (F) to MTP-16 Elite UPC (F) 16-Fiber OFNP Type B Magent 10m
- Mfr # 48212
- Zoro # G223956587
product price:Â
$
344.99
/ea
Free Shipping & Returns
Key Features
Jacket Color
Magenta
Overall Length
10 Magent
Fiber Count
16
Connector Type
MTP-16 Elite UPC (Female-to-Female)
Fiber Type
OM4 Multimode
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 48212
- Zoro #
- G223956587
- UPC #
- 889028217450
- Country of Origin
- China
- Jacket Color
- Magenta
- Item
- OM4 Fiber Optic
- Fiber Count
- 16
- Connector Type
- MTP-16 Elite UPC (Female-to-Female)
- Fiber Type
- OM4 Multimode
- Jacket Rating
- OFNP (Plenum)
- Polarity
- Type B
- Standards
- NFPA 262
- Application
- 40G/100G/400G Ethernet
Dimensions
- Overall Length
- 10 Magent
Description
Upgrade your high-speed network infrastructure with the Multi-Mode OM4 MTP-16 Elite Fiber Optic Cable, engineered for maximum performance and density in modern data centers and high-bandwidth enterprise applications. This premium cable features MTP-16 Elite UPC Female connectors on both ends and delivers exceptional signal integrity across 16 fibers-optimized for short-range transmission in OM4 multimode environments.With a Type-B polarity configuration, this cable is ideal for 40G/100G/400G Ethernet, InfiniBand, and Fibre Channel applications. Each MTP connector is precision-engineered to the Elite standard, ensuring ultra-low insertion loss and superior return loss for optimal performance in high-density networks. The female-to-female connector setup eliminates the need for alignment pins, simplifying patch panel and trunk cable deployments.Constructed with an OFNP (Optical Fiber Nonconductive Plenum)-rated jacket, this cable meets the highest fire safety standards for use in plenum air-handling spaces. The OM4 fiber core supports transmission distances up to 150 meters at 40/100Gbps, providing a scalable solution for both current and future networking demands.Designed for easy installation and long-term reliability, this cable supports plug-and-play operation, reducing installation time and labor costs. Its rugged yet flexible design ensures durability while supporting clean cable management in tight or high-density environments.Whether you're expanding a hyperscale data center or upgrading an enterprise network backbone, the MTP-16 OM4 Elite Fiber Optic Cable delivers the speed, reliability, and scalability your infrastructure demands. Invest in next-generation connectivity with this high-performance solution built to meet tomorrow's bandwidth challenges-today.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.