Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Monoprice Modem Db9F/Db25M Molded Cable, 6 ft., Connector Type: DB9F / DB25M 462

Modem Db9F/Db25M Molded Cable, 6 ft., Connector Type: DB9F / DB25M (Discontinued)

  • Mfr # 462
  • Zoro # G8783315
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
462
Zoro #
G8783315
UPC #
844660004622
Country of Origin
China

Dimensions

Length
6 ft.

Details

Cable Type
Molded
Item
Modem Db9F/Db25M Molded Cable,6 ft.
Features
This Cable Features A Female De-9 (DB-9) Socket On One End And A Male DB-25 Plug On The Other, The 9 Pins Of The DE-9 Connector Are Wired To 9 Of The Pins On The DB-25 Connector
Connector Type
DB9F / DB25M

Description

Modem Db9F/Db25M Molded Cable,6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.