Zoro Homepage

Molexm/2F15Pin Sata Ii 12" 4Pin

  • Mfr # 8793

  • Zoro # G8793815


product price: $3.35
/ea
Sold in multiples of 3 for $10.05

Key Features

Cord Length
1 ft
Product Type
Splitter Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8793
Zoro #
G8793815
UPC #
844660087939
Country of Origin
China

Dimensions

Cord Length
1 ft

Details

Item
Molexm/2F15Pin Sata Ii 12" 4Pin
Product Type
Splitter Cord

Description

12" 4pin MOLEX Male to (2) 15pin SATA II Female Power Cable (Net Jacket)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.