
Molexm/4F 4 15Pin Power Cable
Mfr # 8794
Zoro # G8793821
product price: $4.29
/eaSold in multiples of 2 for $8.58
Key Features
Cable Type
Power
Length
24"
Connector Type
4 Pin Molex
Features
Allowing Four Drives to Be Easily Daisy Chained to The Single Power Line
Product Type
Internal Power Cord
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8794
Zoro #
G8793821
UPC #
844660087946
Country of Origin
China
Dimensions
Length
24"
Cord Length
2 ft
Details
Cable Type
Power
Item
Molexm/4F 4 15Pin Power Cable
Connector Type
4 Pin Molex
Features
Allowing Four Drives to Be Easily Daisy Chained to The Single Power Line
Product Type
Internal Power Cord
Description
Molexm/4F 4 15Pin Power Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.