Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Monitor Arm, Black, Cap. 1

  • Mfr # 5401

  • Zoro # G8528475


product price: $42.59
/ea

Key Features

Color
Black
Material
Aluminum, Steel
Height
10 in
Width
14 in
Weight Capacity
33 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5401
Zoro #
G8528475
UPC #
844660054016
Country of Origin
China

Dimensions

Height
10 in
Width
14 in
Length
4 in
Overall Height
10 in
Overall Width
14 in
Overall Length
4 in

Details

Color
Black
Material
Aluminum, Steel
Weight Capacity
33 lb
Monitor Capacity
1
Item
Monitor Arm
Mount
Clamp
Features
Adjustable Height from 8 3/4 to 15 in, Tilts +/- 12 Degrees
For Use On
13 in to 30 in TV, Desk
Includes
Hardware
Standards
ROHS Compliant
For Use With
Monitors
Product Type
Monitor Arm
Mount Mechanism
Clamp
Number of Monitors
1

Description

Monitor Arm, Clamp Mount, Material Aluminum, Steel, Color Black, Monitor Capacity 1, Weight Capacity 33 lb, Length 4 in, Width 14 in, Height 10 in, Features Adjustable Height from 8 3/4 to 15 in, Tilts +/- 12 Degrees , For Use On 13 in to 30 in TV, Desk, Standards ROHS Compliant, Includes Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.