Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7562
Zoro #
G7531736
UPC #
-
Country of Origin
Multiple
Dimensions
Height
13 in
Width
16 in
Length
5 in
Details
Material
Aluminum Alloy
Weight Capacity
18 lb
For Use On
Desk
Color
Black
Monitor Capacity
1
Item
Monitor Arm
Includes
Hardware
Mount
Clamp
Description
Monitor Arm, Clamp Mount, Material Aluminum Alloy, Color Black, Monitor Capacity 1, Weight Capacity 18 lb, Length 5 in, Width 16 in, Height 13 in, For Use On Desk, Includes Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.