Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MONOLITH BY DESKTOP BALANCED HEADPHONE AMPLIFIER AND ESS SABRE DAC WIT

  • Mfr # 43862

  • Zoro # G016052076


product price: $909.99
/ea
Free Shipping & Returns

Key Features

Depth
7.8"
Mount Type
Desktop
Width
8.7"
Host Interface
USB
Includes
Monolith Headphone Amplifier 1 x User Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43862
Zoro #
G016052076
UPC #
889028182604
Country of Origin
Taiwan, Province of China

Dimensions

Depth
7.8"
Width
8.7"
Height
2"

Details

Item
Headphone Amplifier
Mount Type
Desktop
Host Interface
USB
Includes
Monolith Headphone Amplifier 1 x User Manual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.