Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MONOLITH BY MM-3 POWERED MULTIMEDIA SPEAKERS WITH BLUETOOTH WITH QUALC

  • Mfr # 35374

  • Zoro # G021697118


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Power Source
AC Adapter
Product Material
Polypropylene, Cone
Features
Radio, aptX Technology, Stereo Pairing, Digital Signal Processing (DSP)
Width
5.7 in
Maximum Frequency Response
22 kHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35374
Zoro #
G021697118
UPC #
786689815844
Country of Origin
China

Dimensions

Width
5.7 in
Height
7.1 in
Depth
4.3 in

Details

Power Source
AC Adapter
Product Material
Polypropylene, Cone
Features
Radio, aptX Technology, Stereo Pairing, Digital Signal Processing (DSP)
Maximum Frequency Response
22 kHz
Mount Type
Wall Mountable
Tweeter Material
Silk Dome
Speaker Configuration
2
Product Type
Speaker System
RMS Output Power
50 W
Minimum Frequency Response
55 Hz
Includes
Monolith 35374 Speaker System, 2 x Wooden Isolation/Elevation Stands
Wireless Speaker(s)
Yes
Connectivity Technology
Wired & Wireless
Color
Black
Compatibility
Laptop, Tablet, Headphone
Bluetooth
Yes

Description

OMM APTX AUDIO (PAIR), BLACK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.