Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Monoprice MonoPrice 227744 Monoprice 2ft SlimFit USB Sync Cable for all 30pin iPad; iPhone; and iPod - White ITC03

MonoPrice 227744 Monoprice 2ft SlimFit USB Sync Cable for all 30pin iPad; iPhone; and iPod - White (Discontinued)

  • Mfr # ITC03
  • Zoro # G603893648
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ITC03
Zoro #
G603893648
UPC #
844660062271
Country of Origin
China

Description

Conveniently charge and
sync your iPad, iPhone, or iPod

Product Information
The Monoprice 2ft SlimFit USB Sync Cable lets you charge and
sync iPads, iPhones or iPods with a 30pin connector right from your
Windows PC or Macintosh. The cable features a 30pin connector
on one end that plugs into your Apple device, while the other en
features a USB 2.0 connector which plugs into your computer or a dock
for convenient syncing and charging. The cable can also be used with
USB wall outlets such as the Apple USB Power Adapter
(not included) for convenient charging from a wall outlet.
Get the power you need for your iPad, iPhone, or iPod with
the Monoprice 2ft SlimFit USB Sync Cable.
Product Features
  • Easily charge or sync your Apple devices

  • Connects to your iPad, iPhone, or iPod through the 30pin
    connector

  • Plug the USB 2.0 into your computer for charging and
    syncing or use a USB wall outlet such as the Apple USB Power Adapter
    (not included)


Specifications
  • Color: White

  • Length: 2 feet

  • Compatibility: iPhone 4S, 4,
    3G, 3GS, iPhone, iPad, iPad 2, iPad 3, iPod

  • Cable Type: 30pin to USB


Item Condition: New

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.