
Monoprice 5-Pack-Slimrun
Mfr # 33188
Zoro # G9830609
product price: $29.49
/pk 5, $5.90/eaKey Features
Device Supported
Network Device
Connector Gender on Second End
Male
Boot Type
Snagless
Conductor Material
Bare Copper
Cable Shielding Type
Unshielded Twisted Pair (UTP)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
33188
Zoro #
G9830609
UPC #
889028083437
Country of Origin
Unknown
Dimensions
Outside Dia.
0.12 in
Cable Length
20 ft
Details
Device Supported
Network Device
Connector Gender on Second End
Male
Boot Type
Snagless
Conductor Material
Bare Copper
Cable Shielding Type
Unshielded Twisted Pair (UTP)
Item
Network Cable
Features
Durable, Unshielded Twisted Pair (UTP), Stranded
Color
Blue
Cable Characteristic
Patch Cable
Data Transfer Rate
10-Gbit/s
Connection B
1 x RJ-45 Network - Male
Cable Type
Category 6a
Standards
TIA-568.2-D, UL Code 444, ANSI
Gauge
30 AWG
Connector Gender on First End
Male
Connection A
1 x RJ-45 Network - Male
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.