
Monoprice 5-Pack-Slimrun
Mfr # 33198
Zoro # G9833838
product price: $28.75
/pk 5, $5.75/eaKey Features
Cable Length
25 ft
Boot Type
Snagless
Cable Type
Category 6a
Device Supported
Network Device
Cable Characteristic
Patch Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
33198
Zoro #
G9833838
UPC #
889028083536
Country of Origin
Unknown
Dimensions
Cable Length
25 ft
Details
Boot Type
Snagless
Cable Type
Category 6a
Device Supported
Network Device
Cable Characteristic
Patch Cable
Cable Shielding Type
Unshielded Twisted Pair (UTP)
Connector Gender on First End
Male
Standards
TIA-568.2-D, UL Code 444, ANSI
Color
Blue
Connector Gender on Second End
Male
Gauge
30 AWG
Conductor Material
Bare Copper
Item
Network Cable
Connection B
1 x RJ-45 Network - Male
Connection A
1 x RJ-45 Network - Male
Features
Durable
Data Transfer Rate
10-Gbit/s
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.