Zoro Homepage

Monoprice Slimrun Cat6A Ethernet Patch C

  • Mfr # 16293

  • Zoro # G9807910


product price: $11.95
/ea

Key Features

Shielding
UTP
Boot Type
Snagless
Color
Red
Package Included Components
5x Cable
Cable Diameter
3.6mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16293
Zoro #
G9807910
UPC #
-
Country of Origin
Unknown

Dimensions

Length
3 feet
Cable Diameter
3.6mm
Bandwidth
550MHz

Details

Shielding
UTP
Boot Type
Snagless
Color
Red
Package Included Components
5x Cable
Connection Gender
Male-to-Male
Cable Construction
Stranded
Cable Gauge
30AWG

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.